Aqua-Pure AP810, Whole House Filter Replacement Cartridge (Standard Dirt/Rust Reduction) Zoom

Aqua-Pure AP810, Whole House Filter Replacement Cartridge (Standard Dirt/Rust Reduction)

SKU:5618902

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$23.75
/ each
In Stock! Ships in 24-48 Hours
(31 Available)
0

Resources

Specs

Product Type: Replacement Cartridge
Application: Replacement Part
Plumbing
Nominal Micron Rating: 5
Flow Rate:
?
28 GPM
Height (Inches): 9.75
Diameter (Inches): 4-1/2"
Temperature Range (F): 100°F (Max)
Pressure Range: 100 Max
Reduction Claim: Sediment

Description for Aqua-Pure 5618902

This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:

  • For AP801 filter housings
  • Easy cartridge change-out
  • Large diameter
  • For standard dirt/rust reduction
Whole House Unit Options:

Aqua-Pure AP810, Whole House Filter Replacement Cartridge (Standard Dirt/Rust Reduction)

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP810, Whole House Filter Replacement Cartridge (Standard Dirt/Rust Reduction)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

GREAT FILTER

By SOUTHPOND FISH

from CENTRAL MA.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Aqua-Pure AP810, Whole House Filter Replacement Cartridge (Standard Dirt/Rust Reduction):

        I HAVE BEEN USING THESE FILTERS FOR 10 YEARS. I CHANGE THE FILTER TWICE A YEAR.THEY KEEP SAND OUT OF MY WATER SYSTEM AS WELL AS REMOVING IRON FROM THE WATER. SUPPLY HOUSE OFFERS THEM AT A GREAT PRICE, QUICK ORDER FULFILLMENT AND THEIR SERVICE HAS BEEN GREAT.

        • Was this a gift?:
        • No
         
        5.0

        I will buy this product again

        By Peg

        from Bristol, RI

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Aqua-Pure AP810, Whole House Filter Replacement Cartridge (Standard Dirt/Rust Reduction):

              We installed a whole house filtering system about a year ago and this was the filter our plumber used. We are always amazed at the amount of sediment it collects. It's easy to change and we have never experienced a problem.

              • Was this a gift?:
              • No
               
              5.0

              It does work

              By Sam

              from Jamestown , NY

              Verified Buyer

              Comments about Aqua-Pure AP810, Whole House Filter Replacement Cartridge (Standard Dirt/Rust Reduction):

              Before we install the filter we used to buy a lot of rust removal products but since we put in the filter which is so easy to install your self .

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 4 Answers
              Displaying question 1
              • Aqua-Pure AP810, Whole House Filter Replacement Cartridge (Standard Dirt/Rust Reduction)

                Q:

                How often does this cartridge need to be replaced?
                Asked on 3/30/2012 by wowhavs from Colorado

                4 answers

                • VERIFIED BUYER

                  A:

                  It will depend on the sediment in your water. I go about 4 months in the winter and about 2 months in the summer when I have much higher usage. That's for a family of 4.

                  Answered on 3/30/2012 by Another PexSupply Customer
                • VERIFIED BUYER

                  A:

                  Hi, unfortunately there is not a specific answer for your question. We
                  install these in many of our customer's homes, and the easiest way to tell
                  them when to change the cartridge is when you notice a drop in your water
                  pressure, just going by sight can cost you extra money because it will look
                  dirty long before it is full enough to change. So we just tell our customers
                  that when the pressure drops, or you start getting sediment at the faucets,
                  then the cartridge needs to be changed. How long it will last depends on how
                  much sediment/iron you are filtering out, some of our customers only make it
                  about a month, ours at our home will last about 6 months. Hope this helps

                  Answered on 4/2/2012 by Another PexSupply Customer
                • CUSTOMER CARE

                  A:

                  The manufacturer recommends replacing the filter every six months. You should change it more frequently if there is a reduction in flow rate.

                  Answered on 4/2/2012 by PexSupply Staff from NY
                • VERIFIED BUYER

                  A:

                  Three months. Really it depends on how much sediment is in the water.
                  John

                  Answered on 3/31/2012 by Another PexSupply Customer
              Displaying question 1

              Do you have a question about this product?