Aqua-Pure AP810-2, Whole House Filter Replacement Cartridge (Standard Sediment Reduction) Zoom

Aqua-Pure AP810-2, Whole House Filter Replacement Cartridge (Standard Sediment Reduction)

SKU:5618903

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$41.65
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Product Type: Replacement Cartridge
Application: Replacement Part
Plumbing
Nominal Micron Rating: 5
Flow Rate (GPM): 60 GPM
Height (Inches): 20
Diameter (Inches): 4-1/2"
Temperature Range (F): 100°F (Max)
Pressure Range: 100 Max
Reduction Claim: Sediment

Description for Aqua-Pure 5618903

This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:

  • For AP802 filter housings
  • Progressive porosity for longer life
  • Cold water (up to 100°F)
  • Large diameter
  • For standard sediment reduction


Whole House Unit Options:

Aqua-Pure AP810-2, Whole House Filter Replacement Cartridge (Standard Sediment Reduction)

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP810-2, Whole House Filter Replacement Cartridge (Standard Sediment Reduction)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Great filter Large for whole house filtr

By Ralphyracer

from Upstate NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Aqua-Pure AP810-2, Whole House Filter Replacement Cartridge (Standard Sediment Reduction):

        Great filter only problem was pex supply was out of stock so it took a little while to receive.

        • Was this a gift?:
        • No

        (0 of 1 customers found this review helpful)

         
        5.0

        works great

        By dj

        from mass

        Verified Buyer

        Comments about Aqua-Pure AP810-2, Whole House Filter Replacement Cartridge (Standard Sediment Reduction):

        Makes a big difference

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers