Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - 2 Pack Zoom

Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - 2 Pack

SKU:5620404

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$17.95
/ each
In Stock! Ships in 24-48 Hours
(31 Available)
0

Resources

Specs

Product Type: Replacement Cartridge
Application: Plumbing
Replacement Part
Nominal Micron Rating: 5
Flow Rate (GPM): 8 GPM
Height (Inches): 9.75
Diameter (Inches): 2-1/2"
Temperature Range (F): 170°F (Max)
Reduction Claim: Sediment

Description for Aqua-Pure 5620404

This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:

  • Single Action for Sediment Reduction
  • Progressive Porosity for Longer Life
  • Hot & Cold Water Applications (up to 170° F)
  • Made from FDA (CFR 21) Compliant Materials
Whole House Unit Options:

Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - 2 Pack

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - 2 Pack
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Quality product

By NASCAR fan

from Oceanside, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - 2 Pack:

        Quality product, filters from bargain manufactures do not hold up as well as genuine Aqua-pure filters.

        • Was this a gift?:
        • No
         
        5.0

        Buy these not the cheap knockoffs

        By ejk52d

        from Waterman IL

        Verified Buyer

        Comments about Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - 2 Pack:

        I used the AP110 to filter a hydronic system that operates at 140f. Works well. Have used them for years this way.

         
        5.0

        APP11

        By Chad

        from Pittsburgh PA

        Verified Buyer

        Comments about Aqua-Pure AP110, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - 2 Pack:

        Works just like they said. Same product. Great service...

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers