Aqua-Pure AP110-2, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - Standard Pack Zoom

Aqua-Pure AP110-2, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - Standard Pack

SKU:5620405

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$16.15
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Product Type: Replacement Cartridge
Application: Plumbing
Replacement Part
Nominal Micron Rating: 5
Flow Rate (GPM): 16 GPM
Height (Inches): 9.75
Diameter (Inches): 2-1/2"
Temperature Range (F): 170°F (Max)
Reduction Claim: Sediment
Replacement Cartridge #: AP110-2

Description for Aqua-Pure 5620405

This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:

  • Single Action for Sediment Reduction
  • Progressive Porosity for Longer Life
  • Hot & Cold Water Applications (up to 170° F)
  • Made from FDA (CFR 21) Compliant Materials
Whole House Unit Options:

Aqua-Pure AP110-2, Whole House Filter Replacement Cartridge (Fine/Normal Sediment) - Standard Pack

Q&A: Ask the Questions, share answers