Aqua-Pure AP124-2C, Whole House Filter Replacement Cartridge (Heavy/Coarse Sediment) - Standard Pack Zoom

Aqua-Pure AP124-2C, Whole House Filter Replacement Cartridge (Heavy/Coarse Sediment) - Standard Pack

SKU:5620603

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$16.55
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Replacement Cartridge
Application: Plumbing
Replacement Part
Nominal Micron Rating: 50
Flow Rate (GPM): 16 GPM
Height (Inches): 20
Diameter (Inches): 2-1/2"
Reduction Claim: Heavy Sediment
Rust

Description for Aqua-Pure 5620603

Note: These units are designed for use in competitors' filter housings. They will not fit in Aqua-Pure units.

This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:

  • Single Action for Sediment Reduction
  • Progressive Porosity for Longer Life
  • Hot & Cold Water Applications (up to 170° F)
  • Made from FDA (CFR 21) Compliant Materials

Aqua-Pure AP124-2C, Whole House Filter Replacement Cartridge (Heavy/Coarse Sediment) - Standard Pack

Q&A: Ask the Questions, share answers