Aqua-Pure AP910R, Replacement Cartridge for AP902 Zoom

Aqua-Pure AP910R, Replacement Cartridge for AP902

SKU:5621001

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$99.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Product Type: Replacement Cartridge
Application: Replacement Part
Nominal Micron Rating: 5
Flow Rate (GPM): 20 GPM
Pressure Range: 25 to 125 psi
Temperature Range (F): 40-100°F

Description for Aqua-Pure 5621001

The AP910R replacement cartridge for the AP902 High Flow SQC filtration system features:

  • Sediment reduction down to 5 microns
  • 100,000 gallon capacity or approximately one year life
  • Sanitary Quick Charge (SQC) style cartridge, an industry exclusive for this applications, allows for fast and easy cartridge change-outs without the need for filter wrenches.
  • Head not included

Aqua-Pure AP910R, Replacement Cartridge for AP902

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP910R, Replacement Cartridge for AP902
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

Does a pretty good job

By RodSD

from South Dakota

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Aqua-Pure AP910R, Replacement Cartridge for AP902:

        Installation was not difficult.
        Changing filter cartridge is simple.
        The filter takes out most of the rust in our water.

        • Was this a gift?:
        • No
         
        5.0

        2nd one purchased and it works good

        By Hotrod61

        from Groton SD

        Verified Buyer

        Comments about Aqua-Pure AP910R, Replacement Cartridge for AP902:

        We have well water that is rusty and this filter does a nice job of taking out the rust.
        Washing white items is great as they don't come out rusty looking.

         
        5.0

        A simple solution to a dirty problem

        By Jack

        from Lino Lakes, MN

        Verified Buyer

        Comments about Aqua-Pure AP910R, Replacement Cartridge for AP902:

        Our city water would leave rings in the toilets and around shower drains. This 3M filter has reduced it by about 95%. It is quick to replace, but requires some strength to remove (twist) the old filter after it has been on for the 12 month standard life.

        Displaying reviews 1-3

        Back to top

        Q&A: Ask the Questions, share answers