Aqua-Pure AP917HD, Replacement Cartridge for AP900 Zoom

Aqua-Pure AP917HD, Replacement Cartridge for AP900

SKU:5621006

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$139.95
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Specs

Product Type: Replacement Cartridge
Application: Plumbing
Replacement Part
Nominal Micron Rating: 5
Flow Rate (GPM): 20 GPM
Pressure Range: 25 to 125 psi
Temperature Range (F): 40-100°F

Description for Aqua-Pure 5621006

The Aqua-Pure AP917HD, Replacement Cartridge for AP900 replacement cartridge for the AP900 High Flow SQC filtration system features:

  • Sediment reduction down to 5 microns
  • 100,000 gallon capacity or approximately one year life
  • Sanitary Quick Charge (SQC) style cartridge, an industry exclusive for this applications, allows for fast and easy cartridge change-outs without the need for filter wrenches.
  • Head not included

Aqua-Pure AP917HD, Replacement Cartridge for AP900

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP917HD, Replacement Cartridge for AP900
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Improved taste of water

By Ed

from Woodland Park, Colorado

Verified Buyer

Comments about Aqua-Pure AP917HD, Replacement Cartridge for AP900:

I added this filter to our cold water supply in the concessions area (movie theater). All drinks - fountain, non-fountain, and ice machine are plumbed after the filter. Everything tastes better!

  • Was this a gift?:
  • No
 
4.0

Good filter

By Arsenal supporter in ny

from Long Island, ny

Verified Buyer

Comments about Aqua-Pure AP917HD, Replacement Cartridge for AP900:

House water noticably cleaner.
Easy do it yourself replacement.
Lasts about 10 months - pay attention to reduced water pressure and then it's time for new cartridge.

  • Was this a gift?:
  • No
 
5.0

I will buy this product again.

By rance0109

from Livingston.texas

Verified Buyer

Comments about Aqua-Pure AP917HD, Replacement Cartridge for AP900:

Great price and quick delivery.

  • Was this a gift?:
  • No
 
4.0

They must have

By Rob C

from Suffolk County Long Island New York

Verified Buyer

Comments about Aqua-Pure AP917HD, Replacement Cartridge for AP900:

Every home should have one

  • Was this a gift?:
  • No
 
5.0

good product and cheapest around

By steve

from ny, ny

Verified Buyer

Comments about Aqua-Pure AP917HD, Replacement Cartridge for AP900:

oem replacement

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Aqua-Pure AP917HD, Replacement Cartridge for AP900

    Q:

    Is this the filter replacement for the AP902, also?
    Asked on 6/18/2015 by Barb

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this filter replacement is compatible with the model AP902 filtration unit.

      Answered on 7/15/2015 by SupplyHouse Staff from NY
  • Aqua-Pure AP917HD, Replacement Cartridge for AP900

    Q:

    How does the AP917HD compare with the AP917R?
    Asked on 9/1/2014 by Kay from Redding, California

    1 answer

    • CUSTOMER CARE

      A:

      The AP917R was discontinued. The AP917HD is the replacement for the AP917R.

      Answered on 9/3/2014 by Anonymous
Displaying questions 1-2

Do you have a question about this product?