Aqua-Pure AP902, 900 Series High Flow SQC Whole House Filtration System Zoom

Aqua-Pure AP902, 900 Series High Flow SQC Whole House Filtration System

SKU:5621101

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$198.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Product Type: Filtration System
Replacement Cartridge #: AP910R
Reduction Claim: Sediment
Nominal Micron Rating: 5
Flow Rate (GPM): 20 GPM
Pressure Range: 25 to 125 psi
Temperature Range (F): 40-100°F
Connection Type: Threaded
Inlet Size: 1"
Outlet Size: 1"
Height (Inches): 25.0625
Diameter (Inches): 4-1/2"
Warranty: 25 Year Limited Stainless Steel Head Warranty

Description for Aqua-Pure 5621101

Used at the point of entry, the New 3M AP900 Series High Flow SQC Filtration System reduces sediment, rust, precipitated scale, iron and minerals from water using appliances and plumbing fixtures through-out the home or light commercial industrial applications.

Features:

  • Includes mounting bracket for easy installation in most applications
  • AP902 reduces sediment for up to 100,000 Gallons while providing unrestricted flow with NPT connections.
  • 1" inlet/outlet connections help provide high flow rates up to 20 gpm for larger homes, light commercial/industrial applications
  • For use with SQC style proprietary sediment or CTO cartridge
  • Sanitary Quick Charge (SQC) style cartridge, an industry exclusive for this applications, allows for fast and easy cartridge change-outs without the need for filter wrenches.
  • 100,000 gallon capacity/one year change-out (based on normal water conditions - helps reduce multi-year cartridge change-out required on most industry standard drop-in style cartridges/housings
  • 304 stainless steel head helps allow for "sweat-in place" installation
  • Die Cast Zinc Anti-Rotation Collar & Locking Latch
  • Manufactured from FDA CFR-21 compliant materials
  • 25 year limited stainless steel head warranty
Replacement Filter Options:

Aqua-Pure AP902, 900 Series High Flow SQC Whole House Filtration System

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP902, 900 Series High Flow SQC Whole House Filtration System
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

This filter is very effective and my wife saw immediate resu

By pmbouch

from troy, mi

Verified Buyer

Comments about Aqua-Pure AP902, 900 Series High Flow SQC Whole House Filtration System:

Whole house filter that reduced the chlorine content.

  • Was this a gift?:
  • No
 
4.0

100,000 gal ????????

By festes

from White Plains, NY

Verified Reviewer

Comments about Aqua-Pure AP902, 900 Series High Flow SQC Whole House Filtration System:

This system works very well and the water is clean. I am not sure about the 100,000 gal once year replacement specs for the filter. I have to change the cartridge about every 3 months and it is not close to 100,000 gal. Over the course of the 3 years I have had it I have replaced the cartridge about 10 times.

  • Was this a gift?:
  • No
 
4.0

If you have a lot of sediment

By Jerry

from NJ

Comments about Aqua-Pure AP902, 900 Series High Flow SQC Whole House Filtration System:

THen this is the filter to get.

I had much success with this one even though I was skeptical at first. (100k gallons?!?!) I was going through dual "whole house" twist off sediment filters every 3 months. I tried a carbon filter that got killed in a week! SO when I bought this I was hoping for maybe 6 months and easier to change out.

Well, this filter really lasted a year with full flow.

  • Was this a gift?:
  • No

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Aqua-Pure AP902, 900 Series High Flow SQC Whole House Filtration System

    Q:

    will I be able to hook a water softener up to this. My water softener has broke twice due to iron build up
    Asked on 4/8/2015 by farmgirl

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you would be able to connect a water softener to this.

      Answered on 4/9/2015 by Supplyhouse Staff from New York
  • Aqua-Pure AP902, 900 Series High Flow SQC Whole House Filtration System

    Q:

    how can I tell if this is the right product for me.
    I live in a community that has a well and they do a good job of filtering the water but it's still hard and I can still see rust in my doggy dish and my fixtures get stained.
    Any suggestions are appreciated.

    thank you in advance,

    Carlos (Rochester, Michigan)
    Asked on 6/19/2014 by carlos from rochester, MI.

    1 answer

    • VERIFIED BUYER

      A:

      I have this 902 model whole house filter installed. It does a good job of trapping particulate such as sand. It is rated at 5 micron, so it will filter significant rust particles, but likely would not remove small dissolved iron that discolors water redish- brown. If you get the carbon filter version (item 903) it would due a better job for this purpose. I did not install the 903 model because my well pump has marginal flow rate and pressure, and the carbon version will be more restrictive and likely fowl more rapidly.
      Sent from my Verizon Wireless 4G LTE DROID

      Answered on 6/19/2014 by Anonymous
Displaying questions 1-2

Do you have a question about this product?