Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System Zoom

Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System

SKU:5621102

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$231.85
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
2

Specs

Product Type: Filtration System
Replacement Cartridge #: AP917R
Nominal Micron Rating: 5
Flow Rate (GPM): 10 GPM
Reduction Claim: Chlorine Taste
Odor
Sediment
Pressure Range: 25 to 125 psi
Temperature Range (F): 40-100°F
Connection Type: Threaded
Inlet Size: 1"
Outlet Size: 1"
Height (Inches): 25.0625
Diameter (Inches): 4-1/2"
Warranty: 25 Year Limited Stainless Steel Head Warranty

Description for Aqua-Pure 5621102

Used at the point of entry, the New 3M AP900 Series High Flow SQC Filtration System reduces sediment, rust, precipitated scale, iron and minerals from water using appliances and plumbing fixtures through-out the home or light commercial industrial applications.

Features:

  • AP903 reduces sediment and chlorine taste and odor for up to 100,000 Gallons while providing unrestricted flow with NPT connections.
  • 1" inlet/outlet connections help provide high flow rates up to 20 gpm for larger homes, light commercial/industrial applications
  • For use with SQC style proprietary sediment or CTO cartridge
  • Sanitary Quick Charge (SQC) style cartridge, an industry exclusive for this applications, allows for fast and easy cartridge change-outs without the need for filter wrenches.
  • 100,000 gallon capacity/one year change-out (based on normal water conditions - helps reduce multi-year cartridge change-out required on most industry standard drop-in style cartridges/housings
  • 304 stainless steel head helps allow for "sweat-in place" installation
  • Die Cast Zinc Anti-Rotation Collar & Locking Latch
  • Includes mounting bracket for easy installation in most applications
  • Manufactured from FDA CFR-21 compliant materials
  • 25 year limited stainless steel head warranty
Replacement Filter Options:

Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System
 
2.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (3)

50%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (4)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Works great so far

        By olegsaf

        from Sterling, VA

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System:

              We've used it for about a year on city water in VA, Loudoun County. I have pressure gauges right before and after the filter and they show no significant pressure drop given accuracy of the gauges (~65psi -> ~65psi). I can also see how pressure changes when I adjust the pressure valve on out 1" main inlet. There are no problems with flow either. I like high capacity and flow-through rate of the filter.

              • Was this a gift?:
              • No
               
              5.0

              Negative reviews make me want to buy.

              By Andy

              from Duluth, MN

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System:

                    All of the one star reviews of this unit clogging up, make me question if the other filters on the market, simply don't filter very well?

                    It must filter quite a bit out of the water column if it's becoming clogged no???

                    • Was this a gift?:
                    • No
                     
                    1.0

                    Do not buy this.

                    By Roman

                    from Water Mill NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System:

                          Installed 2 of these in series and pressure dropped from 65 psi on day one to 22 psi on day 6. The claim of these filters being able to filter 100000 (200000 in my case)gallons of water is so far from the truth as you can get. They are almost completely clogged up after 15000 gallons.

                          • Was this a gift?:
                          • No

                          (1 of 1 customers found this review helpful)

                           
                          1.0

                          don't buy this filter

                          By The plumber

                          from south bay ,ca

                          Pros

                            Cons

                              Best Uses

                                Comments about Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System:

                                i bought the filter and nothing but problems with the flow i install it in a beach house with a pre filter and still the same bad results ...i not ever buy this system agin...being a plumber for 15 yrs....

                                • Was this a gift?:
                                • No
                                 
                                1.0

                                longevity in question

                                By andyman

                                from san francisco,ca

                                Comments about Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System:

                                the TDS of San Francisco water is only 50ppm with hardly much sediment or hardness in the water. In all very clean already. I purchased this to remove whatever is left with a 5 micron sediment filter before this unit. I put a pressure gauge and water meter after the filters. As of today the water reads 1650 gallons and when I turn on the water, my pressure readings are:

                                70 psi from the utility
                                69 psi after my sediment filters
                                30 psi after the ap903

                                Clearly the AP903 is exhausted, clogged, or can't handle the flow rate.

                                I would not recommend this unit to anybody needing a whole house filter. Actually I'm not sure if this unit is exhausted or just simply can't handle the flow rate. According to the spec sheets, this unit should handle 20 gpm. I'm definitely not getting that flow rate.

                                 
                                4.0

                                A good filter

                                By bones1

                                from Southern Maryland

                                Verified Buyer

                                Comments about Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System:

                                This is a well made 3M filter assembly. I would recommend it to anyone serious about cleaning up their well water.

                                Displaying reviews 1-6

                                Back to top

                                Q&A: Ask the Questions, share answers

                                Do you have questions about this product?

                                get answers from real customers and in-house experts with AnswerBox.

                                3 Questions | 3 Answers
                                Displaying questions 1-3
                                • Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System

                                  Q:

                                  does this filter have a check valve in it so water can't flow back through it?.If so I will need a expansion tank fot my h/w heater.
                                  Asked on 1/9/2012 by Anonymous

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    This unit does not come with a check valve.

                                    Answered on 1/12/2012 by PexSupply Staff from NY
                                • Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System

                                  Q:

                                  how often does filter have to be changed
                                  Asked on 10/21/2011 by jerrrey from Indian mound tn.

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    The disposable filter cartridge must be replaced every 12 months, at the rated capacity or if a noticeable reduction in flow rate occurs.

                                    Answered on 11/23/2011 by PexSupply Staff from NY
                                • Aqua-Pure AP903, 900 Series High Flow SQC Whole House Filtration System

                                  Q:

                                  Does this come with a filter?
                                  Asked on 2/1/2011 by Jeff from Saint Louis

                                  1 answer

                                  • CUSTOMER CARE

                                    A:

                                    The AP903 comes with the filter, head, and mounting bracket.

                                    Answered on 2/3/2011 by PexSupply Staff from NY
                                Displaying questions 1-3

                                Do you have a question about this product? 

                                SupplyHouse.com Logo

                                Join Our Mailing List - Sign up and receive special offers and coupons