Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP341 Cartridge Included) Zoom

Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP341 Cartridge Included)

SKU:AP43010

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$58.35
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Type: Water Heater Filter
Replacement Cartridge #: AP431
Flow Rate (GPM): 6 GPM
Max Pressure: 125 psi
Max Temp (F): 100°F
Inlet Size: 3/4"
Outlet Size: 3/4"
Connection Type: Threaded
Height: 10-1/4"
Diameter (Inches): 2-3/4"
Warranty: 1-Year Limited Warranty

Description for Aqua-Pure AP43010

When scale prevention is the primary goal, especially with instantaneous or tank-less water heaters, Aqua-Pure offers a choice of economical solutions

The AP430SS products are ideally suited for installation on the supply side of a water heater and help to maintain maximum system efficiency and help extend their life.

Features:

  • Contains Silliphos, a 100% food grade scale inhibitor approved by the USDA
  • Helps protect piping system from corrosion
  • Easy to install and change out cartridge
  • Inhibits scale build-up in hot water heaters (both with and without tanks) and water using appliances
  • Maintains efficiency and extends the life of hot water systems
  • Stainless steel head
  • Replace filter every 4 to 6 months
  • 1 year limited warranty
Note: One AP431 Cartridge is included
Replacement Filter:

Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP341 Cartridge Included)

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP341 Cartridge Included)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again and again

By Buda

from Quemado,New Mexico

Verified Buyer

Comments about Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP341 Cartridge Included):

just what I needed and user friendly!!!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers