Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP341 Cartridge Included) Zoom

Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP341 Cartridge Included)

SKU:AP43011

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$58.35
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Type: Water Heater Filter
Replacement Cartridge #: AP431
Flow Rate (GPM): 10 GPM
Max Pressure: 125 psi
Max Temp (F): 100°F
Inlet Size: 3/4"
Outlet Size: 3/4"
Connection Type: Threaded
Height: 10-1/4"
Diameter (Inches): 2-3/4"
Warranty: 1-Year Limited Warranty

Description for Aqua-Pure AP43011

When scale prevention is the primary goal, especially with instantaneous or tank-less water heaters, Aqua-Pure offers a choice of economical solutions

The AP430SS products are ideally suited for installation on the supply side of a water heater and help to maintain maximum system efficiency and help extend their life.

Features:

  • Contains Silliphos, a 100% food grade scale inhibitor approved by the USDA
  • Helps protect piping system from corrosion
  • Easy to install and change out cartridge
  • Inhibits scale build-up in hot water heaters (both with and without tanks) and water using appliances
  • Maintains efficiency and extends the life of hot water systems
  • Stainless steel head
  • Replace filter every 4 to 6 months
  • 1 year limited warranty
Note: One AP431 Cartridge is included

Replacement Filter:

Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP341 Cartridge Included)

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP341 Cartridge Included)
 
3.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
1.0

Does not work in reality

By Raj

from Woodbridge, VA

Verified Buyer

Comments about Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP341 Cartridge Included):

I installed this for a Honeywell whole house TrueSteam humidifier. The humidifier used to choke up on calcium deposits and stop working. It came with an inline filter which was pretty much useless. I was hoping this product would help…but it does not make much difference. I still see the same amount of buildup in the tank.

Later on (too late!) I carefully checked the inline filter which came with the humidifier, it has the same ingredients.

Note that you may have to spend a lot of time trying to install this product and finally find out that it does not really make any difference.
I guess the people who are giving good reviews to this product are not able to check inside their hot water heater so they assume it works. In my case the humidifier's tank is designed to be removed for cleaning, hence I can see inside it easily and compare before-after easily.

Overall, I am disappointed!

 
5.0

I would buy this product again and again

By Buda

from Quemado,New Mexico

Verified Buyer

Comments about Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System (AP341 Cartridge Included):

just what I needed and user friendly!!!

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers