Aqua-Pure AP431, Hot Water Heater Scale Inhibitor System Replacement Cartridge Zoom

Aqua-Pure AP431, Hot Water Heater Scale Inhibitor System Replacement Cartridge

SKU:AP43110

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$25.25
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Application: Plumbing
Product Type: Replacement Cartridge
Type: Water Heater Filter
Flow Rate (GPM): 6 GPM
Temperature Range (F): 100°F (Max)

Description for Aqua-Pure AP43110

The AP430SS products are ideally suited for installation on the supply side of a water heater and help to maintain maximum system efficiency and help extend their life.

Features:

  • Contains Silliphos, a 100% food grade scale inhibitor approved by the USDA
  • Helps protect piping system from corrosion
  • Easy to install and change out cartridge
  • Inhibits scale build-up in hot water heaters (both with and without tanks) and water using appliances
  • Maintains efficiency and extends the life of hot water systems
  • High capacity, change every 4-6 months


Housing Unit:

Aqua-Pure AP431, Hot Water Heater Scale Inhibitor System Replacement Cartridge

REVIEW SNAPSHOT®

by PowerReviews
Aqua-Pure AP431, Hot Water Heater Scale Inhibitor System Replacement Cartridge
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
4.0

water heater filter

By Frank

from Wesley Chapel, Fl

Verified Buyer

Comments about Aqua-Pure AP431, Hot Water Heater Scale Inhibitor System Replacement Cartridge:

the product was shipped fast, it could've come in a smaller shipping box. The price was fair, not great but fair. But thanks for your service. Frank

 
5.0

hope it works

By Bill

from Catawissa, PA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Aqua-Pure AP431, Hot Water Heater Scale Inhibitor System Replacement Cartridge:

        I was told this is an important part if using well water and a tank-less water heater. No way to tell if it really does work. One thing I do know, I still have full flow after 3 years.

        • Was this a gift?:
        • No
         
        5.0

        Great service and great catalog

        By NormanJDee

        from Manhasset, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Aqua-Pure AP431, Hot Water Heater Scale Inhibitor System Replacement Cartridge:

              I needed to have a supply of filters on hand for my hot water system. The AP431 couldn't be easier to install and monitor. Pex was able to fill an order within days.

              • Was this a gift?:
              • No
               
              5.0

              I would buy this product again and agai

              By Buda

              from Quemado,New Mexico

              Verified Buyer

              Comments about Aqua-Pure AP431, Hot Water Heater Scale Inhibitor System Replacement Cartridge:

              I got a extra cartridge when I bought Aqua-Pure AP430SS, Hot Water Heater Scale Inhibitor System.

               
              5.0

              I guess it works, hard to tell.

              By Bill

              from Catawissa, PA

              Verified Buyer

              Comments about Aqua-Pure AP431, Hot Water Heater Scale Inhibitor System Replacement Cartridge:

              Hard to tell if it works or not. I don't have a decrease in hot water flow and that is the reason I installed this soo I'm ok with that.

               
              5.0

              AP 431 filter system

              By pexplumber

              from Houston,Tx

              Verified Reviewer

              Comments about Aqua-Pure AP431, Hot Water Heater Scale Inhibitor System Replacement Cartridge:

              Very easy to install and change filters,extended life of my hot water heaters by 50% or more.

              Displaying reviews 1-6

              Back to top

              Q&A: Ask the Questions, share answers