APIF100 Iron Reduction System Zoom

APIF100 Iron Reduction System

SKU:APIF100

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$739.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Inlet Size: 1"
Dimensions: 53" x 10"
Temperature Range (F): 40-100°F
Pressure Range: 25 to 125 psi
Flow Rate (GPM): 6 GPM
Reduction Claim: Iron

Description for Aqua-Pure APIF100

The Aqua-Pure® APIF Series Iron Reduction System reduces rust and iron stains in laundry and on plumbing fixtures, as well as providing better tasting drinking water.

Media Incl: MC-10P

PLEASE NOTE: The product weighs 143 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

APIF100 Iron Reduction System

Q&A: Ask the Questions, share answers