Description
The Aqua-Pure APIF Series Iron Reduction System reduces rust and iron stains in laundry and on plumbing fixtures, as well as providing better tasting drinking water.

Media Incl: MC-10MP

Note: Image may not be actual representation of item.
Read more
Manuals (1)
Specs
Inlet Size:
1"
Dimensions:
63" x 10"
Pressure Range:
25 to 125 psi
Flow Rate (GPM):
7
Reduction Claim:
Iron
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A