APIF150PT Iron Reduction System

APIF150PT Iron Reduction System

SKU:APIF150PT

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$1,039.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Dimensions: 63" x 10"
Pressure Range: 25 to 125 psi
Flow Rate (GPM): 7 GPM
Reduction Claim: Iron

Description for Aqua-Pure APIF150PT

The Aqua-Pure APIF Series Iron Reduction System reduces rust and iron stains in laundry and on plumbing fixtures, as well as providing better tasting drinking water.

Media Incl: MC-10P

PLEASE NOTE: The product weighs 186 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

APIF150PT Iron Reduction System

Q&A: Ask the Questions, share answers