ASB2001 Arsenic Reduction System Zoom

ASB2001 Arsenic Reduction System

SKU:ASB2001

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$2,306.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Inlet Size: 1"
Dimensions: 63" x 12"
Temperature Range (F): 40-100°F
Pressure Range: 25 to 125 psi
Flow Rate (GPM): 10 GPM
Reduction Claim: Arsenic III & V

Description for Aqua-Pure ASB2001

The Aqua-Pure ASB Series Arsenic Reduction System treats water as it enters your home. The special media included reduces Arsenic III and V levels below the current EPA 2006 guidelines. This media is land-fill safe, meaning leaching of sequestered arsenic will not release from the media and return into ground water.

PLEASE NOTE: The product weighs 148 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

ASB2001 Arsenic Reduction System

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons