AWS100M Advanced Water Softener System Zoom

AWS100M Advanced Water Softener System

SKU:AWS100M

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$874.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Inlet Size: 1"
Dimensions: 33" x 53" x 15"
Temperature Range (F): 40-100°F
Pressure Range: 100 psi
Flow Rate (GPM): 11.2 GPM
Reduction Claim: Water Hardness

Description for Aqua-Pure AWS100M

AWS100M Advanced Water Softener System

Features:

  • Smart electronics with 9-volt backup - monitors water consumption and automatically adjusts to changing water usage
  • CYCLONE resin scrubber/distributor assembly
  • Adjustable base helps compensate for unlevel floors
  • Brine overfill protection (power outages)
  • Condensation jacket

    PLEASE NOTE: The product weighs 100 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • AWS100M Advanced Water Softener System

    Q&A: Ask the Questions, share answers