AWS150M Advanced Water Softener System Zoom

AWS150M Advanced Water Softener System


Brand: Aqua-Pure

AWS150M has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.



Inlet Size: 1"
Dimensions: 35" x 53" x 15"
Temperature Range (F): 40-100°F
Pressure Range: 100 psi
Flow Rate (GPM): 14
Reduction Claim: Water Hardness

Description for Aqua-Pure AWS150M

AWS100M Advanced Water Softener System


  • Smart electronics with 9-volt backup - monitors water consumption and automatically adjusts to changing water usage
  • CYCLONE resin scrubber/distributor assembly
  • Adjustable base helps compensate for unlevel floors
  • Brine overfill protection (power outages)
  • Condensation jacket

    PLEASE NOTE: The product weighs 125 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • AWS150M Advanced Water Softener System


    by PowerReviews
    Aqua-PureAWS150M Advanced Water Softener System

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars



    • 4 Stars



    • 3 Stars



    • 2 Stars



    • 1 Stars



    Reviewed by 2 customers

    Displaying reviews 1-2

    Back to top


    Supply House is the BEST!

    By Jorge

    from Burnsville, MN

    Verified Buyer

    Comments about AWS150M Advanced Water Softener System:

    My local plumber wanted $1,600 dollars for this water softener. Other sites on the internet wanted $1,200. Another site wanted $900, without shipping included. Supply House had it for $879 INCLUDING shipping!! Since its heavy, shipping was by freight and was supposed to take about 2 weeks. It showed up a week early and was delivered directly to my garage. The guy even wheeled it off the truck and into my garage. Its installed and running now, working great and looks good. SOOOO easy to program compared to my dated, old softener.

    • Was this a gift?:
    • No

    Great system; caution when installing

    By Frugal Freddie

    from Highlands Ranch, CO

    Verified Buyer

    Comments about AWS150M Advanced Water Softener System:

    The Aqua-Pure AWS 150M was an ideal solution for my home, and Pex Supply offers it at a very competitive price. Some caveats, however:

    The installation manual/user guide is not user friendly! Even a professional plumber had some difficulty following the instructions and executing the initialization process--which is fairly intricate. One small installation oversight--lack of teflon tape on connection between control valve and brine tank--caused the unit to lurch violently during the regeneration process. It took a second visit from the plumber, and a conference call with the manufacturer's chief engineer to diagnose and correct the issue: air being sucked into the control valve during one of the regeneration cycles. Once that was corrected, the system works great, and all indications are that it is extremely efficient with its salt usage (I have it set on its lowest salt setting). Kudos to the manufacturer as well, for assisting with the service call!

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers