AWS200M Advanced Water Softener System Zoom

AWS200M Advanced Water Softener System

SKU:AWS200M

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$959.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Inlet Size: 1"
Dimensions: 35" x 63" x 15"
Temperature Range (F): 40-100°F
Pressure Range: 100 psi
Flow Rate (GPM): 12.7 GPM
Reduction Claim: Water Hardness

Description for Aqua-Pure AWS200M

AWS100M Advanced Water Softener System

Features:

  • Smart electronics with 9-volt backup - monitors water consumption and automatically adjusts to changing water usage
  • CYCLONE resin scrubber/distributor assembly
  • Adjustable base helps compensate for unlevel floors
  • Brine overfill protection (power outages)
  • Condensation jacket

    PLEASE NOTE: The product weighs 150 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • AWS200M Advanced Water Softener System

    REVIEW SNAPSHOT®

    by PowerReviews
    Aqua-PureAWS200M Advanced Water Softener System
     
    4.5

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    4.0

    Good

    By DIY

    from Lehi, UT

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about AWS200M Advanced Water Softener System:

          Installation manual needs more explanation regarding capacity/hardness settings.

          • Was this a gift?:
          • No
           
          5.0

          So far - Excellent

          By Dan

          from Minnesota

          Verified Reviewer

          Pros

            Cons

              Best Uses

                Comments about AWS200M Advanced Water Softener System:

                Good
                - Installed on my own (easy to moderate)
                - Cured the hard water + iron immediatly
                - simple programming + Good Pentair controls

                Bad (potentially)
                - This is a pretty large unit - make sure you have the space to accomodate (footprint is pretty small but its a tall unit)

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers

                Do you have questions about this product?

                get answers from real customers and in-house experts with AnswerBox.

                1 Question | 2 Answers
                Displaying question 1
                • AWS200M Advanced Water Softener System

                  Q:

                  Can this unit be connected to both the hot and cold water in your house?
                  Asked on 3/20/2013 by Derek from Ramsey NJ

                  2 answers

                  • CUSTOMER CARE

                    A:

                    Yes and no; this unit should be installed on your supply line close to the source, before it even reaches any fixtures or the water heater.

                    Answered on 3/20/2013 by PexSupply Staff from NY
                  • CUSTOMER CARE

                    A:

                    Yes and no; this unit should be installed on your supply line close to the source, before it even reaches any fixtures or the water heater.

                    Answered on 3/20/2013 by PexSupply Staff from NY
                Displaying question 1

                Do you have a question about this product?