CBF100 Backwash Filtration System Zoom

CBF100 Backwash Filtration System

SKU:CBF100

Brand: Aqua-Pure

Aqua-Pure
CBF100 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Resources

Specs

Inlet Size: 1"
Dimensions: 10" x 16" x 53"
Temperature Range (F): 40-100°F
Pressure Range: 100 psi
Flow Rate (GPM): 5 GPM
Reduction Claim: Sediment

Description for Aqua-Pure CBF100

CBF100 Backwash Filtration System

PLEASE NOTE: The product weighs 53 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CBF100 Backwash Filtration System

Q&A: Ask the Questions, share answers