CBF150 Backwash Filtration System Zoom

CBF150 Backwash Filtration System

SKU:CBF150

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$629.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Inlet Size: 1"
Dimensions: 10" x 16" x 63"
Temperature Range (F): 40-100°F
Pressure Range: 100 psi
Flow Rate (GPM): 7 GPM
Reduction Claim: Sediment

Description for Aqua-Pure CBF150

CBF150 Backwash Filtration System

CBF150 Backwash Filtration System

Q&A: Ask the Questions, share answers