CBF200 Backwash Filtration System Zoom

CBF200 Backwash Filtration System

SKU:CBF200

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$699.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
2

Specs

Inlet Size: 1"
Dimensions: 12" x 16" x 63"
Temperature Range (F): 40-100°F
Pressure Range: 100 psi
Flow Rate (GPM): 7 GPM
Reduction Claim: Sediment

Description for Aqua-Pure CBF200

CBF200 Backwash Filtration System

PLEASE NOTE: The product weighs 62 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CBF200 Backwash Filtration System

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons