CS2001 Water Softeners Zoom

CS2001 Water Softeners

SKU:CS2001

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$1,140.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Inlet Size: 1"
Temperature Range (F): 40-100°F
Pressure Range: 25 to 125 psi
Flow Rate (GPM): 9 GPM
Reduction Claim: Water Hardness

Description for Aqua-Pure CS2001

The Aqua-Pure CS Series Water Softener includes a heavy-duty lead-free brass valve. Benefits include brighter clothing, cleaner dishes, less detergent consumption and less water usage. Helps protect the entire plumbing system. This system also saves water by metering use and regenerating only when necessary. The multi-level salt shelf traps dirt (sediment) and debris away from the brine draw area, enabling the use of inexpensive types of water treatment salt reducing maintenance.

PLEASE NOTE: The product weighs 160 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CS2001 Water Softeners

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons