CWS Series Water Softener w/ bypass valve (14.3 GPM) Zoom

CWS Series Water Softener w/ bypass valve (14.3 GPM)

SKU:CWS150ME

Brand: Aqua-Pure

Aqua-Pure
Qty Price
$799.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Inlet Size: 1"
Dimensions: 35" x 53" x 15"
Temperature Range (F): 110°
Pressure Range: 100 psi
Flow Rate (GPM): 14.3 GPM
Reduction Claim: Water Hardness
Capacity: 43000 Grains

Description for Aqua-Pure CWS150ME

The Aqua-Pure® Water Softener is appropriate for a smaller home, up to 1-1/2 baths. It treats water as it enters your home, minimizing the effects of hard water. Benefits include brighter clothing, cleaner dishes, less detergent consumption and less water usage. Helps protect the entire plumbing system. The system includes a state-of-the-art valve that allows monitoring and control of every function and cycle. This system also saves water by metering use and regenerating only when necessary. The multi-level salt shelf traps dirt (sediment) and debris away from the brine draw area, enabling the use of inexpensive types of water treatment salt reducing maintenance. Includes water bypass valve.

PLEASE NOTE: The product weighs 125 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

CWS Series Water Softener w/ bypass valve (14.3 GPM)

REVIEW SNAPSHOT®

by PowerReviews
Aqua-PureCWS Series Water Softener w/ bypass valve (14.3 GPM)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

CWS150ME Aqua-Pure water softener

By Steve

from Clinton, NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about CWS Series Water Softener w/ bypass valve (14.3 GPM):

        Purchased this softener on line... purchasing was easy, staff was helpful with questions\, delivery was quick, inspection instructions were accurate and helpful, generally no complications from start to finish. The delivery men unloaded in my driveway and brought the unit to my garage, which was great. Recommend getting some help moving the resin cylinder (it's heavy), but installation was very straightforward (and I've never installed one before). Would recommend the vendor highly to anyone who needs a softener.

        • Was this a gift?:
        • No

        (0 of 1 customers found this review helpful)

         
        5.0

        Product as advertised, service fantastic

        By Smokey

        from So eastern MA

        Verified Buyer

        Comments about CWS Series Water Softener w/ bypass valve (14.3 GPM):

        Product was exactly as advertised (Aqua Pure water softener). Outstanding customer service (I had the product within 72 hours with FREE SHIPPING!!!) and the price at Pex was several HUNDRED dollars cheaper than local plumbing supply outlets. I would not hesitate to use PexSupply.com again and I have already recommended it to friends.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers