Description
The Aqua-Pure GRMB05PP10UB is a 10 x 2.5 sediment water filter made of melt blown polypropylene used to remove numerous impurities and particulates from water such as:
  • sediment
  • dirt
  • sand
  • silt
  • rust
  • limescale and other contaminants down the 5 Micron level.
  • Read more
    Manuals (1)
    Specs
    Product Type:
    Replacement Cartridge
    Dimensions:
    2-1/2" x 10"
    Temperature Range (F):
    100°F
    Flow Rate (GPM):
    8
    Nominal Micron Rating:
    5
    ×
    Plumbing Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A