Daytona
Description
Non-Backwash Carbon Filter
Read more
Specs
Inlet Size:
1"
Dimensions:
10" x 44"
Temperature Range (F):
40-100°F
Pressure Range:
25 to 125 psi
Flow Rate (GPM):
8.2
Reduction Claim:
Sediment
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A