AM10 4 Bolt Flange Cast Iron 3-Speed Circulator, 0.121 HP Zoom

AM10 4 Bolt Flange Cast Iron 3-Speed Circulator, 0.121 HP

SKU:AM10-3F1

Brand: AquaMotion

AquaMotion
Qty Price
$95.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Material: Cast Iron
Application: Heating
Amperage:
?
0.75
Horse Power:
?
0.121
RPM: 2800
Voltage:
?
120v
Speeds: 3
Phase: 1
Hertz: 60
Type: Pump
Flow Range (GPM): 0-31
Max Flow (GPM): 31
Max Head (Ft): 11.5
Head Range (ft.): 0-11.5
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for AquaMotion AM10-3F1

AquaMotion designed the rugged 3 speed AM10 Circulator to extend the range of the AquaMotion pump offering and as the Replacement Pump for all Service Calls. It has the performance rating to replace all circulators up to 26 GPM and uses 28% less power than Taco 0010* circulators, saving the customer a bundle every year. The 4 bolt flange for mounting in-line or 90° rotated makes the AM10 the Perfect Replacement Service Pump. BICV, Built-In Check Valves are optional. Circulators are available in Cast Iron and Stainless Steel.

The revolutionary Green ECO-Cartridge Design is the heart of the circulator and contains all moving parts. It has the only field replaceable and field serviceable cartridge on the market. In case of failure, competitive manufacturers have to replace their entire cartridge, motor assembly or pump, increasing the foot print on the environment and doubling the cost to the consumer. With our pump, pull out the rotor assembly, flush the cartridge with water and reinstall it. Simple, cost effective, patented.

Performance Data

  • Flow Range: 0-31 GPM
  • Head Range: 0-11.5 Feet

Features
  • Easy to install and service
  • Cover the Performance Range with the fewest number of parts
  • Super quiet operation, compact size, self venting
  • Optional BICV Built-In Check Valve prevents thermo siphoning and back flow
  • Maintenance free and field serviceable cartridge
  • UL and ULC for Canada listed
  • Compliance with California and Vermont standards for lead free bronze
  • Industry leading three year warranty
  • Rugged single and three speed models with low Amp draw

AM10 4 Bolt Flange Cast Iron 3-Speed Circulator, 0.121 HP

Q&A: Ask the Questions, share answers