AM3 3/4" NPT Stainless Steel Circulator, 37/500 HP Zoom

AM3 3/4" NPT Stainless Steel Circulator, 37/500 HP

SKU:AM3-ST1

Brand: AquaMotion

AquaMotion
Qty Price
$186.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Material: Stainless Steel
Application: Heating
Amperage:
?
0.46
Horse Power:
?
37/500
RPM: 2800
Voltage:
?
120v
Speeds: 1
Phase: 1
Hertz: 60
Type: Pump
Flow Range (GPM): 0-7
Head Range (ft.): 0-4.5
Connection Size: 3/4"
Connection Type: NPT
Warranty: 3-Year Warranty

Description for AquaMotion AM3-ST1

The AM3 is designed for circulating hot or chilled fresh water in open or closed loop low flow applications. Ideally suited for Domestic Hot Water Recirculation Systems, Heat Recovery Units, Potable Water Systems and Water Source Heat Pumps.

The revolutionary Green ECO-Cartridge Design is the heart of the circulator and contains all moving parts. It has the only field replaceable and field serviceable cartridge on the market. In case of failure, competitive manufacturers have to replace their entire cartridge, motor assembly or pump, increasing the foot print on the environment and doubling the cost to the consumer. With our pump, pull out the rotor assembly, flush the cartridge with water and reinstall it. Simple, cost effective, patented.

Performance Data

  • Flow Range: 0-7 GPM
  • Head Range: 0-4-1/2 Feet

Features
  • Easiest to install and service
  • We cover the Performance Range with the fewest number of parts
  • Super quiet operation, compact size, self venting
  • Optional BICV Built-In Check Valve prevents thermo siphoning and back flow
  • Maintenance free and field serviceable cartridge
  • The same stainless cartridge is used for iron, bronze and stainless pumps to reduce inventory
  • Pumps, motor assemblies and cartridge fit competitor's models High starting torque motors and efficient pump design save energy cost 3 speed pumps with 4 bolt flanges reduce inventory by 50% and increase service factor
  • UL and ULC for Canada listed
  • Compliance with California and Vermont standards for lead free bronze
  • Industry leading three year warranty
  • Rugged single and three speed models with low Amp draw

AM3 3/4" NPT Stainless Steel Circulator, 37/500 HP

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • AM3 3/4"" NPT Stainless Steel Circulator, 37/500 HP

    Q:

    what are maximum operating temperatures for this pump/.
    can it be installed horizonally/
    Asked on 9/9/2014 by gab from wis

    1 answer

Displaying question 1

Do you have a question about this product?