AM7 2 Bolt Flange Stainless Steel Circulator w/ Check Valve, 12/125 HP Zoom

AM7 2 Bolt Flange Stainless Steel Circulator w/ Check Valve, 12/125 HP

SKU:AM7-SFV1

Brand: AquaMotion

AquaMotion
Qty Price
$286.95
/ each
In Stock! Ships in 24-48 Hours
(57 Available)
0

Resources

Specs

Material: Stainless Steel
Application: Heating
Amperage:
?
0.6
Horse Power:
?
12/125
RPM: 2800
Voltage:
?
120v
Includes: Check Valve
Phase: 1
Speeds: 1
Hertz: 60
Type: Pump
Max Flow (GPM): 19
Flow Range (GPM): 0-19
Head Range (ft.): 0-11.5
Max Head (Ft): 11.5
Connection Type: Flanged
Warranty: 3-Year Warranty

Description for AquaMotion AM7-SFV1

AquaMotion designed the AM7, a super quiet, single stage, in-line, maintenance-free, wet motor circulator for Hydronic Heating Systems, Radiant Heating, Indirect Water Heating, Hydro-Air Fan Coils, Chilled Water Cooling and Domestic Water Systems. AM7's are made in Cast Iron and Bronze and Stainless Steel construction. The AM7 covers most circulator applications. Our flat performance curve design assures quiet operation in heating systems and features lowest operating costs.

The revolutionary Green ECO-Cartridge Design is the heart of the circulator and contains all moving parts. It has the only field replaceable and field serviceable cartridge on the market. In case of failure, competitive manufacturers have to replace their entire cartridge, motor assembly or pump, increasing the foot print on the environment and doubling the cost to the consumer. With our pump, pull out the rotor assembly, flush the cartridge with water and reinstall it. Simple, cost effective, patented.

Performance Data

  • Flow Range: 0-19 GPM
  • Head Range: 0-11-1/2 Feet

Features
  • Easy to install and service
  • Cover the Performance Range with the fewest number of parts
  • Super quiet operation, compact size, self venting
  • Optional BICV Built-In Check Valve prevents thermo siphoning and back flow
  • Maintenance free and field serviceable cartridge
  • UL and ULC for Canada listed
  • Compliance with California and Vermont standards for lead free bronze
  • Industry leading three year warranty
  • Rugged single and three speed models with low Amp draw

AM7 2 Bolt Flange Stainless Steel Circulator w/ Check Valve, 12/125 HP

Q&A: Ask the Questions, share answers