Add-On Zoning Module For ARM Control, 4 Zones Zoom

Add-On Zoning Module For ARM Control, 4 Zones

SKU:AD-4

Brand: Argo

Argo
Qty Price
$157.95
/ each
In Stock! Ships in 24-48 Hours
(16 Available)
0

Resources

Specs

Application: Zoning
Zones:
?
4
Accessory For: Most Zone Valves or Relays
Switch Action: .085

Description for Argo AD-4

Features:

  • Number of Zones: 4
  • Switching Action: 0.085
  • Thermostat Current: SPST
  • Single Phase Motor Rating 120V AC: 1/3 HP

Add-On Zoning Module For ARM Control, 4 Zones

REVIEW SNAPSHOT®

by PowerReviews
ArgoAdd-On Zoning Module For ARM Control, 4 Zones
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

Great Product

By GKX

from Boston, MA

Verified Buyer

Comments about Add-On Zoning Module For ARM Control, 4 Zones:

Works very well with 4 Zone Circulators. Simple Easy connections to a Boiler Aquastat.

 
5.0

Easy to install

By Rosbar

from Monroe, CT

Verified Buyer

Comments about Add-On Zoning Module For ARM Control, 4 Zones:

Easy to install for the do it yourselfer. Works great.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Add-On Zoning Module For ARM Control, 4 Zones

    Q:

    im adding another 3 zone valve for my radiant can i use this ?
    Asked on 8/25/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This add-on module is for adding zones onto an existing ARM switching relay that has the expandable option, such as SKU: ARM4P, which is a 4-zone expandable switching relay. However, this unit is used with pumps, not zone valves. Depending on what is already in your system and what you are adding onto, you may try looking at the zone valve control modules, such as SKU: ZVC403-2, which is for use with zone valves.

      Answered on 8/31/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?