3 Zone Switching Relay with priority Zoom

3 Zone Switching Relay with priority

SKU:AR861-3II

Brand: Argo

Argo
Qty Price
$149.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: Zoning
Zones:
?
3
Amperage:
?
7.2
Voltage:
?
120v
Hertz: 60
VA Rating: 15

Description for Argo AR861-3II

  • Ice Cube Technology - Plug-in Replacement Relays
  • Switchable Priority - Perfect for Indirect Water Heaters or Priority Zones
  • Auto-Reset Electronic Fuse Protection - Eliminates Nuisance Service Calls
  • 15VA Transformer/Full 1/3HP Relay Load Rating - Robust Components Provide Years of Trouble-free Service
  • 5-Year Warranty - Strongest Protection Available

3 Zone Switching Relay with priority

REVIEW SNAPSHOT®

by PowerReviews
Argo3 Zone Switching Relay with priority
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Very good quality, easy install.

By Steve

from Wallingford, CT

Verified Buyer

Comments about 3 Zone Switching Relay with priority:

I used this with my WTGO-3 from PEX.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers