3 Zone Expandable Switching Relay Zoom

3 Zone Expandable Switching Relay

SKU:ARM3P

Brand: Argo

Argo
Qty Price
$142.95
/ each
In Stock! Ships in 24-48 Hours
(28 Available)
0

Resources

Specs

Application: Zoning
Zones:
?
3
Voltage:
?
120v
Hertz: 60
Time Delay: 5 Seconds
Amperage:
?
7.2
VA Rating: 30

Description for Argo ARM3P

  • Electronic Fuse - Auto reset
  • Robust Transformer - Enough to handle up to 15 zones
  • Double-sided printed circuit board construction - 100% factory tested for reliability
  • Clearly marked terminals with clamping plates
  • Separate xx (isolated switch) & ZC/ZR Relays protect boiler aquastat
  • Priority Safety Timer - Ensures other zones get heat every 30 minutes & prevents freeze-ups
  • 5-second Time Delay for boiler shut-off
  • Relay Diagnostic Light - Easily seen through window on cover
  • Premium plug-in replaceable relays
  • 24 VAC Transformer Terminals
  • Plug-in, Add-on Zone Modules (AD-1 or AD-4)
  • Switchable Priority
  • High relay load rating - 1/3HP

3 Zone Expandable Switching Relay

REVIEW SNAPSHOT®

by PowerReviews
Argo6 Zone Expandable Switching Relay
 
4.5

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Finally Heat

By Oto

from CT

Verified Buyer

Comments about 4 Zone Expandable Switching Relay:

Old unit gave out, this was very easy to replace.
Supplyhouse delievered as promised. Would do business with them again.

 
5.0

A GREAT PRODUCT AT A GOOD BUY

By WINGMAN7707

from CHAZY,NEW YORK

Verified Buyer

Comments about 6 Zone Expandable Switching Relay:

FIRST OF ALL I COULD NOULD NOT FIND ANYTHING WRONG WITH THIS PRODUCT.I NEEDED TO GO FROM A 4SECTION RELAY BOX TO A SIX AND THIS WAS WHAT I PURCHASED .THE FOUR POSITION I HAD HAS WORKED GOOD FOR 15 YEARS SO I STARTED LOOKING FOR A LARGER ONE FROM THE SAME COMPANY.INSTALLED IT AND IT WORKS PERFECT.THE SUPPLY HOUSE.COM WAS THE BEST PRICE ON THE INTERNET ,BUT THAT IS NOT WHY I PURCHASED FROM THEM.I STARTED READING REVIEWS ABOUT THERE COMPANY AND DECIDED TO PURCHASE WITH THEM AND WAS VERY GLAD THEY WERE TERE FOR ME.I ORDERED ON A SUNDAY NITE ABOUT 11.P.M.,AND RECEIVED THE RELAY PANEL ON TUESDAY MORNING AT 10,AM,AND DID NOT PAY ANY EXTRA FOR THIS QUICK SERVICE.THIS COMPANY IS A KEEPER.YOU WILL ALWAYS BE HAPPY WITH THERE PRICES AND SERVICE.

 
2.0

Should I or Shouldn't I

By Java Joe

from Mount Snow, VT.

Comments about 3 Zone Expandable Switching Relay:

my unit failed after 5 years one zone does not work. considering replacing the unit but if it only lasts another 5 years maybe not.... prety pricy...

 
5.0

I would buy this product again

By Torge

from foxboro,wi

Verified Buyer

Comments about 3 Zone Expandable Switching Relay:

simple to install,

 
5.0

Excellent Product & dependable service

By Al

from PA

Verified Buyer

Comments about 6 Zone Expandable Switching Relay:

This unit is an exact replacement for the same item which was 17 years in operation. No retrofit necessary to replace.

 
5.0

Value Priced and Works/looks great

By Alan

from Middleborough, MA

Verified Reviewer

Comments about 2 Zone Expandable Switching Relay:

This is an impressive looking product.
Each zone/circulator shows a green led in the window. If Priority is enabled it has a red light to show that the 2nd zone is on standby, and when it has received the signal from the thermostat, another orange LED shows that a signal has been sent off to the boiler.
Installation and the instructions - particularly the labels inside the unit - make it so simple to set up

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 4 Zone Expandable Switching Relay

    Q:

    Is it a valid config to use the zone expansion connection to go to another similar switching relay, such a ARM-4p connected to a ARM-6p? I realize that a zone expander is made for this, but this happens to be the config I have found installed. I am concerned that the 24 volt transformers on each control will be paralleled.
    Asked on 3/5/2011 by Captain from central ma

    1 answer

    • CUSTOMER CARE

      A:

      It is not a good match. You have two master controls with no “slave” connected. This can damage the transformer if paralleled.

      Answered on 3/8/2011 by PexSupply Staff from NY
  • 2 Zone Expandable Switching Relay

    Q:

    i have a 4 zone system all on separate circulators and want to add two more zones using two zone valves(splitting an existing zone)my switch relay is a four zone, can i just add a two zone relay switch to that,what else do i need other than the zone valves?
    Asked on 11/9/2010 by Anonymous from merrick

    1 answer

    • CUSTOMER CARE

      A:

      No, the unit for zone valves is different than the unit for circulators. You will need to rework the control strategy.

      Answered on 11/12/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?