34,100 BTU, 10kW 2-Element Series C Electric Boiler (w/ Breakers) Zoom

34,100 BTU, 10kW 2-Element Series C Electric Boiler (w/ Breakers)

SKU:AT102510C

Brand: Argo

Argo
Qty Price
$1,394.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Fuel Type: Electric
System Type: Hydronic (Water)
IBR Rating:
?
34100
Application: Heating
Water Connection: 1-1/4"
Voltage:
?
240v
Kilowatts (KW): 10

Description for Argo AT102510C

Note: Product Title reflects this boiler's IBR Net Output Rating

**With integral circuit breakers

The new Argo AT Series C Electric Boiler saves money, space and the environment!

  • 100% Efficient
  • Compact Wall Hung Design
  • Zero Emissions, Green Alternative (No Fossil Fuel, No Chimney, No Carbon Monoxide)
  • Ideal for radiant systems, applications requiring special temperature settings and for use as a back up heat source for solar applications.
  • Advanced Microprocessor Control: Safely and efficiently controls the elements by monitoring the relay contacts that power the elements.
  • An Advanced Load Managing Controller: Gives you the option to allow your utility or electric co-op to remotely control the boiler, reducing peak demands.
  • Proved one piece cast iron heat exchanger backed by a 20 year warranty.
  • Minimum Flow Rate: 3.4 GPM
  • KW Capacity: 10
  • Operating Voltage: 240
  • Net Heat Output BTU: 34,100
  • Power Input Watts: 10000
  • Total Heating Element Amps: 41.7
  • Number of Elements: 2
  • Element Size Watts: 5000
  • Maximum Circuit Ampacity: 59.6
  • Suggested Breaker (Amps): 60

PLEASE NOTE: The product weighs 75 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

34,100 BTU, 10kW 2-Element Series C Electric Boiler (w/ Breakers)

Q&A: Ask the Questions, share answers