40,944 BTU Output, 12KW, Two Element Electric Boiler (w/ Breakers) Zoom

40,944 BTU Output, 12KW, Two Element Electric Boiler (w/ Breakers)

SKU:AT1226

Brand: Argo

Argo
AT1226 has been discontinued.
Direct Replacement:
SKU: AT122610C
Brand: Argo
0

Resources

Specs

Fuel Type: Electric
System Type: Hydronic (Water)
IBR Rating:
?
40944
Boiler Type: Standard
Width (Inches): 18-5/8"
Height (Inches): 16.47
Application: Heating
Depth (Inches): 9-1/32"
Water Connection: 1-1/4"

Description for Argo AT1226

Note: Product Title reflects this boiler's IBR Net Output Rating

**With integral circuit breakers

The ARGO Electric Boiler is today's most efficient (100% efficient) and versatile means of combining the comfort of zoned hot water heating with the cleaniness, safety and convenience only electricity provides.
This compact unit, hardly larger than an attachT case, may be installed by one man in any out of the way spot desired... even a closet. Only two plumbing and one electrical connection are required. Simplicity of design and quality construction assure dependable operation with minimum maintenance. It's the ideal answer to new construction and conversion. The ARGO Electric Boiler can be used with all types of forced hydronic heating systems - baseboard, radiant, unit heaters, convectors, and industrial applications.


  • Minimum Flow Rate: 2.0
  • KW Capacity: 12
  • Operating Voltage: 240
  • Net Heat Output BTU: 40,944
  • Power Input Watts: 12000
  • Total Heating Element Amps: 50
  • Number of Elements: 2
  • Element Size Watts: 6000
  • Maximum Amperage Per Leg: 56
  • Suggested Wire Size (AWG): 4
  • Suggested Breaker (Amps): 70

PLEASE NOTE: The product weighs 62 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40,944 BTU Output, 12KW, Two Element Electric Boiler (w/ Breakers)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 40,944 BTU Output, 12KW, Two Element Electric Boiler (w/ Breakers)

    Q:

    can this boiler be used with a combination wood elec. boiler?
    Asked on 11/14/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, as long as it is a closed heating system.

      Answered on 11/15/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?