40,944 BTU Output, 12KW, Four Element Electric Boiler (w/ Breakers) Zoom

40,944 BTU Output, 12KW, Four Element Electric Boiler (w/ Breakers)


Brand: Argo

AT1243 has been discontinued.
Direct Replacement:
SKU: AT124310C
Brand: Argo



Fuel Type: Electric
System Type: Hydronic (Water)
IBR Rating:
Boiler Type: Standard
Width (Inches): 18-5/8"
Height (Inches): 16.47
Application: Heating
Depth (Inches): 9-1/32"
Water Connection: 1-1/4"

Description for Argo AT1243

Note: Product Title reflects this boiler's IBR Net Output Rating

**With integral circuit breakers

The ARGO Electric Boiler is today's most efficient (100% efficient) and versatile means of combining the comfort of zoned hot water heating with the cleaniness, safety and convenience only electricity provides.
This compact unit, hardly larger than an attachT case, may be installed by one man in any out of the way spot desired... even a closet. Only two plumbing and one electrical connection are required. Simplicity of design and quality construction assure dependable operation with minimum maintenance. It's the ideal answer to new construction and conversion. The ARGO Electric Boiler can be used with all types of forced hydronic heating systems - baseboard, radiant, unit heaters, convectors, and industrial applications.

  • Minimum Flow Rate: 4.1
  • KW Capacity: 12
  • Operating Voltage: 240
  • Net Heat Output BTU: 40,944
  • Power Input Watts: 12000
  • Total Heating Element Amps: 50
  • Number of Elements: 4
  • Element Size Watts: 3000
  • Maximum Amperage Per Leg: 56
  • Suggested Wire Size (AWG): 4
  • Suggested Breaker (Amps): 70

PLEASE NOTE: The product weighs 70 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

40,944 BTU Output, 12KW, Four Element Electric Boiler (w/ Breakers)

Q&A: Ask the Questions, share answers