68,240 BTU Output, 20KW, Four Element Electric Boiler (w/ Breakers) Zoom

68,240 BTU Output, 20KW, Four Element Electric Boiler (w/ Breakers)

SKU:AT2045

Brand: Argo

Argo
AT2045 has been discontinued.
Direct Replacement:
SKU: AT204510C
Brand: Argo
0

Resources

Specs

Fuel Type: Electric
System Type: Hydronic (Water)
IBR Rating:
?
68240
BTU Output: 68240
Boiler Type: Standard
Width (Inches): 18-5/8"
Height (Inches): 16.47
Application: Heating
Depth (Inches): 9-1/32"
Water Connection: 1-1/4"

Description for Argo AT2045

Note: Product Title reflects this boiler's IBR Net Output Rating

**With integral circuit breakers

The ARGO Electric Boiler is today's most efficient (100% efficient) and versatile means of combining the comfort of zoned hot water heating with the cleaniness, safety and convenience only electricity provides.
This compact unit, hardly larger than an attachT case, may be installed by one man in any out of the way spot desired... even a closet. Only two plumbing and one electrical connection are required. Simplicity of design and quality construction assure dependable operation with minimum maintenance. It's the ideal answer to new construction and conversion. The ARGO Electric Boiler can be used with all types of forced hydronic heating systems - baseboard, radiant, unit heaters, convectors, and industrial applications.


  • Minimum Flow Rate: 6.8
  • KW Capacity: 20
  • Operating Voltage: 240
  • Net Heat Output BTU: 68,240
  • Power Input Watts: 20000
  • Total Heating Element Amps: 83.3
  • Number of Elements: 4
  • Element Size Watts: 5000
  • Maximum Amperage Per Leg: 89.3
  • Suggested Wire Size (AWG): 2
  • Suggested Breaker (Amps): 100

PLEASE NOTE: The product weighs 70 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

68,240 BTU Output, 20KW, Four Element Electric Boiler (w/ Breakers)

REVIEW SNAPSHOT®

by PowerReviews
Argo68,240 BTU Output, 20KW, Four Element Electric Boiler (w/ Breakers)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Excellent replacement electric boiler

By RICH

from W.Lawn, Pennsylvania

Pros

    Cons

      Best Uses

        Comments about 68,240 BTU Output, 20KW, Four Element Electric Boiler (w/ Breakers):

        We replaced our 35 yr.old Weil-McClain electric boiler with this Argo. Works great and is more efficiant then the old boiler. Clean and silent running unit with no maintenence required. I highly recomend this unit.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers