Heating Element Gasket

Heating Element Gasket

SKU:G12

Brand: Argo

Argo
Qty Price
$4.75
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Specs

Application: Replacement Part
Type: Gasket

Description for Argo G12

Heating Element Gasket

Heating Element Gasket

REVIEW SNAPSHOT®

by PowerReviews
ArgoHeating Element Gasket
 
3.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
3.0

ARGO G12

By Joe

from Malta, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Heating Element Gasket:

        This item should be packages and shipped with each heating element or the heating element should clearly advis that this gasket has to be ordered separately.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers