S-57-1 AB Bronze In-Line Pump, 3/4 HP Zoom

S-57-1 AB Bronze In-Line Pump, 3/4 HP

SKU:106285-133

Brand: Armstrong Pumps

Armstrong Pumps
106285-133 has been discontinued.
Direct Replacement:
SKU: 106285LF-133
Brand: Armstrong Pumps

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

5

Specs

Max Flow (GPM): 122
Flow Range (GPM): 0-122
Max Head (Ft): 24
Voltage:
?
115v
230v
Hertz: 60
Material: Bronze
Fluid Temperature Range: 225°F
Horse Power:
?
3/4
Type: Pump
Phase: 1
Flange Size: 3"

Description for Armstrong Pumps 106285-133

Note:Image shown is Cast Iron Model

Armstrong S-57-1 AB Bronze In-Line Circulators are apart of the Series S. The 3/4 HP bronze circulator pump is suitable for hydronic heating and cooling, domestic water systems, multi-stage zoning and general industrial service applications. Built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction, Armstrong Pumps Series S Circulators are a trusted, durable product that have been used by HVAC professionals for decades.

Features:

  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs

    PLEASE NOTE: The product weighs 85 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • S-57-1 AB Bronze In-Line Pump, 3/4 HP

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons