20B050S-T (1/2" Sweat) Re-circulator Pump w/ Timer, 0-9 GPM Zoom

20B050S-T (1/2" Sweat) Re-circulator Pump w/ Timer, 0-9 GPM

SKU:110223-240

Brand: Armstrong Pumps

Armstrong Pumps
Qty Price
$281.65
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Connection Type: Sweat
Size: 1/2"
Voltage:
?
115v
Hertz: 60
Material: Bronze
Max Fluid Temp: 230°F
Horse Power:
?
1/25
Type: Pump
Phase: 1
Flow Range (GPM): 0-9
Max Flow (GPM): 9
Max Head (Ft): 4

Description for Armstrong Pumps 110223-240

Armstrong's Astro Circulator is intended for circulating water or ethylene glycol solutions in closed hydronic or solar heating systems. It is designed with no mechanical seals or couplers to replace, and no lubrication is required. The Astro series is available in two models for residential, small industrial and commercial installations. Choose from cast iron or bronze models for solar and domestic applications.

  • Efficient/Quiet Operation
  • Universal Flange to Flange Dimension
  • UL and CSA Listed
  • No mechanical seals to leak
  • No couplers to break
  • No lubrication
  • Noryl impeller
  • Vent plug for initial purging if required
  • Stainless Steel shaft
  • Ethylene Propylene gaskets
  • Impedance protected motor

  • 20B050S-T (1/2" Sweat) Re-circulator Pump w/ Timer, 0-9 GPM

    Q&A: Ask the Questions, share answers