Astro-230CI Cast Iron Circulator, 0-20 GPM Flow Zoom

Astro-230CI Cast Iron Circulator, 0-20 GPM Flow

SKU:110223-305

Brand: Armstrong Pumps

Armstrong Pumps
Qty Price
$89.95
/ each
$345.80 / box (4 units x $86.45)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Max Flow (GPM): 20
Flow Range (GPM): 0-20
Horse Power:
?
1/25
Head Range (ft.): 0-32
Max Head (Ft): 32
Voltage:
?
115v
Hertz: 60
Material: Cast Iron
Max Fluid Temp: 230°F
RPM: 2800
Connection Type: Flanged
Type: Pump

Description for Armstrong Pumps 110223-305

Note: Formerly known as Astro 30

The Armstrong Astro 230 is a hydronic circulator that conserves energy and eliminates maintenance. Armstrong's Astro Circulator is intended for circulating water or ethylene glycol solutions in closed hydronic or solar heating systems. It is designed with no mechanical seals or couplers to replace, and no lubrication is required.

**Flanges must be purchased separately

Features

  • Efficient/Quiet Operation
  • Universal Flange to Flange Dimension
  • Cast Iron
  • UL and CSA Listed

  • Benefits
  • No mechanical seals to leak
  • No couplers to break
  • No lubrication
  • Noryl impeller
  • Vent plug for initial purging if required
  • Stainless Steel shaft
  • Ethylene Propylene gaskets
  • Impedance protected motor

  • Astro-230CI Cast Iron Circulator, 0-20 GPM Flow

    REVIEW SNAPSHOT®

    by PowerReviews
    Armstrong PumpsAstro-230CI Cast Iron Circulator, 0-20 GPM Flow
     
    4.8

    (based on 4 reviews)

    Ratings Distribution

    • 5 Stars

       

      (3)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 4 customers

    Sort by

    Displaying reviews 1-4

    Back to top

     
    5.0

    furnace pump

    By nick

    from spencer tn

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Astro-230CI Cast Iron Circulator, 0-20 GPM Flow:

          works as discribed

          • Was this a gift?:
          • No
           
          4.0

          Really nice pump

          By C.W.W.

          from Lisbon, Ohio

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about Astro-230CI Cast Iron Circulator, 0-20 GPM Flow:

                I used this as the circulation pump for my outdoor wooburner. It has 3 dpeeds and it works very well and is of good quality workmanship.
                The only problem I had was finding the outer flanges and the gaskets. I did not know the were not included with the pump.

                • Was this a gift?:
                • No
                 
                5.0

                Works for us!!!

                By tigermath

                from tennessee

                Verified Buyer

                Comments about Astro-230CI Cast Iron Circulator, 0-20 GPM Flow:

                This product was used on an outdoor wood stove. without the pump....you have no heat. Need the heat in the winter....right???

                 
                5.0

                Armstrong Pump

                By Buzzboy

                from Columbus, Ohio

                Verified Buyer

                Comments about Astro-230CI Cast Iron Circulator, 0-20 GPM Flow:

                Using this pump in a residential hot water circulating system. I really like the adjustalbe speed and how quiet the pump is. Replaced an earlier model of the same Armstrong Pump that has been in service for over 15 years.

                Displaying reviews 1-4

                Back to top

                Q&A: Ask the Questions, share answers

                Do you have questions about this product?

                Get answers from real customers and in-house experts with AnswerBox.

                2 Questions | 2 Answers
                Displaying questions 1-2
                • Astro-230CI Cast Iron Circulator, 0-20 GPM Flow

                  Q:

                  I would like to use this pump to circulate pool saltwater through a solar heater. I am wondering if the pump, being cast iron, will hold up to the saltwater going through it and not corrode?

                  If this is not a good model pump for this application, would you recommend a model that I could use that wouldn't break the bank.

                  Thanks, Mark
                  Asked on 1/17/2015 by Mark

                  1 answer

                  • CUSTOMER CARE

                    A:

                    NO, not for use w salt water, or chlorinated water.

                    Answered on 1/22/2015 by Supplyhouse Staff from New York
                • Astro-230CI Cast Iron Circulator, 0-20 GPM Flow

                  Q:

                  Does this 3 speed pump replace the single speed Astro 30 circulating pump?
                  Asked on 1/5/2015 by Keith from United States

                  1 answer

                  • CUSTOMER CARE

                    A:

                    they do still make the 1 single.

                    Answered on 1/16/2015 by Supplyhouse Staff from New York
                Displaying questions 1-2

                Do you have a question about this product?