Astro-250CI 3-Speed Cast Iron Circulator, 0-18 GPM Flow Zoom

Astro-250CI 3-Speed Cast Iron Circulator, 0-18 GPM Flow

SKU:110223-307

Brand: Armstrong Pumps

Armstrong Pumps
Qty Price
$109.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Max Flow (GPM): 18
Flow Range (GPM): 0-18
Max Head (Ft): 24
Head Range (ft.): 0-24
Phase: 1
Voltage:
?
115v
Hertz: 60
Material: Cast Iron
Max Fluid Temp: 230°F
Horse Power:
?
1/20
Connection Type: Flanged
Type: 3-Speed Pump

Description for Armstrong Pumps 110223-307

A hydronic circulator that conserves energy and eliminates maintenance. Armstrong's Astro 2 Circulator is intended for circulating water or ethylene glycol solutions in closed hydronic or solar heating systems. It is designed with no mechanical seals or couplers to replace, and no lubrication is required.

**Flanges must be purchased separately

Features

  • Efficient/Quiet Operation
  • Universal Flange to Flange Dimension
  • Cast Iron Construction
  • ETL Listed (conforms to UL and certifies to CSA)
  • No mechanical seals to leak
  • No couplers to break
  • No lubrication
  • 3 speed selection
  • Removable check valve
  • Direct replacement of Armstrong and over 90 competitive circulators
  • Vent plug for initial purging if required
  • Thermally protected motor

  • Astro-250CI 3-Speed Cast Iron Circulator, 0-18 GPM Flow

    Q&A: Ask the Questions, share answers