H-53-3 3-Phase BF Cast Iron In-Line Pump, 1/2 HP Zoom

H-53-3 3-Phase BF Cast Iron In-Line Pump, 1/2 HP

SKU:116443-136

Brand: Armstrong Pumps

Armstrong Pumps
Qty Price
$699.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Max Head (Ft): 29
Max Flow (GPM): 80
Flow Range (GPM): 0-80
Voltage:
?
575v
Hertz: 60
Material: Cast Iron
Fluid Temperature Range: 225°F
Flange Size: 1-1/2"
Voltage:
?
460v
230v
208v
Type: Pump
Phase: 3
Horse Power:
?
1/2

Description for Armstrong Pumps 116443-136

Note: This item is for hydronic heating systems, and should not be used in potable water systems. For potable water systems, please refer to to 116444LF-137

Armstrong H-53 BF In-Line Circulators are apart of the Series H. The 1/2 HP bronze fitted circulator pump is suitable for hydronic heating and cooling, domestic water systems, multi-stage zoning and general industrial service applications. Built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction, Armstrong Pumps Series H Circulators are a trusted, durable product that have been used by HVAC professionals for decades.

Features:

  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs

  • H-53-3 3-Phase BF Cast Iron In-Line Pump, 1/2 HP

    Q&A: Ask the Questions, share answers