Description
Note: Image Shown is Cast Iron Model

Armstrong H-66 AB Bronze In-Line Circulators are apart of the Series H. The 3/4 HP bronze circulator pump is suitable for hydronic heating and cooling, domestic water systems, multi-stage zoning and general industrial service applications. Built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction, Armstrong Pumps Series H Circulators are a trusted, durable product that have been used by HVAC professionals for decades.

Features:
  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs
  • Read more
    Specs
    Max Flow (GPM):
    100
    Min Flow (GPM):
    50
    Flow Range (GPM):
    50-100
    Max Head (Ft):
    30
    Voltage:
    115v
    Hertz:
    60
    Material:
    Bronze
    Fluid Temperature Range:
    225°F
    Type:
    Pump
    Phase:
    1
    Flange Size:
    2"
    Horse Power:
    3/4
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–7:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A