H-41 BF Cast Iron In-Line Pump, 1/6 HP Zoom

H-41 BF Cast Iron In-Line Pump, 1/6 HP

SKU:174035-113

Brand: Armstrong Pumps

Armstrong Pumps
Qty Price
$632.42
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Max Flow (GPM): 22
Flow Range (GPM): 0-22
Max Head (Ft): 17.5
Voltage:
?
115v
Hertz: 60
Material: Cast Iron
Fluid Temperature Range: 225°F
Horse Power:
?
1/6
Type: Pump
Phase: 1

Description for Armstrong Pumps 174035-113

Note: This item is for hydronic heating systems, and should not be used in potable water systems. For potable water systems, please refer to to 174035LF-143

Armstrong H-41 BF In-Line Circulators are apart of the Series H. The 1/6 HP bronze fitted circulator pump is suitable for hydronic heating and cooling, domestic water systems, multi-stage zoning and general industrial service applications. Built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction, Armstrong Pumps Series H Circulators are a trusted, durable product that have been used by HVAC professionals for decades.

Features:

  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs

  • H-41 BF Cast Iron In-Line Pump, 1/6 HP

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons