Description
Note: This item is for hydronic heating systems, and should not be used in potable water systems. For potable water systems, please refer to to 174035MF-143

Armstrong H-41 BF In-Line Circulators are apart of the Series H. The 1/6 HP bronze fitted circulator pump is suitable for hydronic heating and cooling, domestic water systems, multi-stage zoning and general industrial service applications. Built using a standard three-piece design that features a radially-split body, oversized shaft, centrifugal impeller, positive mechanical seal and modular construction, Armstrong Pumps Series H Circulators are a trusted, durable product that have been used by HVAC professionals for decades.

Features:
  • Standard three-piece design
  • Radially-split body: Can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Oversized shaft: Made from special alloy steel
  • Centrifugal impeller: Ensures maximum water delivery in the HVAC system
  • Positive mechanical seal: ARMseal construction ensures many years of noise-free, trouble-free service
  • Modular construction: Unique shaft and bearing module fits for ease of serviceability and reduced inventory costs
  • Read more
    Specs
    Max Flow (GPM):
    22
    Flow Range (GPM):
    0-22
    Max Head (Ft):
    17.5
    Voltage:
    115v
    Hertz:
    60
    Material:
    Cast Iron
    Fluid Temperature Range:
    225°F
    Horse Power:
    1/6
    Type:
    Pump
    Phase:
    1
    ×
    Heating Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    3 Videos

      Product Reviews

      Product Q&A