ARMflo E10 Cast Iron Circulator, 0-43 GPM Flow Zoom

ARMflo E10 Cast Iron Circulator, 0-43 GPM Flow

SKU:180200-649

Brand: Armstrong Pumps

Armstrong Pumps
180200-649 has been discontinued.
Direct Replacement:
SKU: 182202-649
Brand: Armstrong Pumps

Specs

Max Flow (GPM): 43
Flow Range (GPM): 0-43
Max Head (Ft): 28
Voltage:
?
115v
Hertz: 60
Material: Cast Iron
Max Fluid Temp: 230°F
Connection Type: Flanged
Type: Pump
Phase: 1
Poles: 2
RPM: 3250
Horse Power:
?
1/6

Description for Armstrong Pumps 180200-649

ARMflo E Series high efficiency circulators are perfect for heating or cooling applications such as Hot Water, Geothermal, Radiant Panel and Snow Melting in Large Residential and Light Commercial installations. The advanced motor technology and efficient hydraulic design of the E Series E10 and E11 yield an overall efficiency that's up to 41% better than competitive pumps of similar power. The E Series also uses a compact motor that's 30% smaller than other dry motor circulators. Designed for extended durability and very quiet operation, the E10 and E11 circulators include the new EnviroSeal mechanical seal, which can be field-repaired in under 5 minutes, as well as permanently lubricated stainless steel bearings. While the durability of the Armstrong E Series rivals that of traditional 3 piece circulators, the E Series will usually cost the same as, or less than, wet rotors of comparable power.

**Flanges must be purchased separately

Features

  • Ultra Quiet Design: No one wants to hear noisy pumps.
  • Dynamic balancing of each ARMflo E Series circulator ensures quiet operation in residential and commercial installations.
  • Compact Efficiency: Highly efficient dry motor design and hydraulics make E Series circulators up to 74% more efficient than competitive pumps of similar power! As well, the advanced motor design used in E Series circulators makes them up to 30% smaller than other dry motor circulators.
  • Smooth Operation Year-After-Year: Permanently lubricated ball bearings will provide trouble-free operation for years.
  • High Head Application: ARMflo E Series high efficiency circulators are perfect for heating or cooling applications such as Hot Water, Geothermal, Radiant Panel and Snow
  • Melting in Large Residential and Light Commercial installations.

  • ARMflo E10 Cast Iron Circulator, 0-43 GPM Flow

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons