ARMflo E12-TE Cast Iron Circulator, 0-50 GPM Flow Zoom

ARMflo E12-TE Cast Iron Circulator, 0-50 GPM Flow

SKU:180210-641

Brand: Armstrong Pumps

Armstrong Pumps
180210-641 has been discontinued.
Suggested Alternative:
SKU: 182212-841
Brand: Armstrong Pumps
0

Resources

Specs

Max Flow (GPM): 50
Max Head (Ft): 56
Voltage:
?
120v
Max Fluid Temp: 150°F
Max Pressure (PSI): 150 psi
Material: Cast Iron
Connection Type: Flanged
Type: Pump
Phase: 1
Poles: 2
Motor: TENV
RPM: 3300
Horse Power:
?
2/5
Hertz: 60

Description for Armstrong Pumps 180210-641

ARMflo E Series high efficiency circulators are perfect for heating or cooling applications such as Hot Water, Geothermal, Radiant Panel and Snow Melting in Large Residential and Light Commercial installations. The E Series also uses a compact motor that's 30% smaller than other dry motor circulators. While the durability of the Armstrong E Series rivals that of traditional 3 piece circulators, the E Series will usually cost the same as, or less than, wet rotors of comparable power.

**Flanges must be purchased separately

Features

  • Ultra Quiet Design: No one wants to hear noisy pumps.
  • Dynamic balancing of each ARMflo E Series circulator ensures quiet operation in residential and commercial installations.
  • Compact Efficiency: Highly efficient dry motor design and hydraulics make E Series circulators up to 74% more efficient than competitive pumps of similar power! As well, the advanced motor design used in E Series circulators makes them up to 30% smaller than other dry motor circulators.
  • Smooth Operation Year-After-Year: Permanently lubricated ball bearings will provide trouble-free operation for years.
  • High Head Application: ARMflo E Series high efficiency circulators are perfect for heating or cooling applications such as Hot Water, Geothermal, Radiant Panel and Snow
  • Melting in Large Residential and Light Commercial installations.

  • ARMflo E12-TE Cast Iron Circulator, 0-50 GPM Flow

    Q&A: Ask the Questions, share answers