Description
ARMflo E Series high efficiency circulators are perfect for heating or cooling applications such as Hot Water, Geothermal, Radiant Panel and Snow Melting in Large Residential and Light Commercial installations. The E Series also uses a compact motor that's 30% smaller than other dry motor circulators. While the durability of the Armstrong E Series rivals that of traditional 3 piece circulators, the E Series will usually cost the same as, or less than, wet rotors of comparable power.

**Flanges must be purchased separately

Features
  • Ultra Quiet Design: No one wants to hear noisy pumps.
  • Dynamic balancing of each ARMflo E Series circulator ensures quiet operation in residential and commercial installations.
  • Compact Efficiency: Highly efficient dry motor design and hydraulics make E Series circulators up to 74% more efficient than competitive pumps of similar power! As well, the advanced motor design used in E Series circulators makes them up to 30% smaller than other dry motor circulators.
  • Smooth Operation Year-After-Year: Permanently lubricated ball bearings will provide trouble-free operation for years.
  • High Head Application: ARMflo E Series high efficiency circulators are perfect for heating or cooling applications such as Hot Water, Geothermal, Radiant Panel and Snow
  • Melting in Large Residential and Light Commercial installations.
  • Read more
    Specs
    Max Flow (GPM):
    50
    Max Head (Ft):
    56
    Voltage:
    120v
    Max Fluid Temp:
    150°F
    Max Pressure (PSI):
    150
    Material:
    Bronze
    Connection Type:
    Flanged
    Type:
    Pump
    Phase:
    1
    Poles:
    2
    Motor:
    TENV
    RPM:
    3300
    Horse Power:
    2/5
    Hertz:
    60
    ×
    Heating Questions?
    Speak with a real person who will go out of their way to help!
    Call us 1-888-757-4774 Open Now:
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A