ARMflo E7.2 Cast Iron Circulator, 0-38 GPM Flow Zoom

ARMflo E7.2 Cast Iron Circulator, 0-38 GPM Flow

SKU:182202-643

Brand: Armstrong Pumps

Armstrong Pumps
Qty Price
$295.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Max Flow (GPM): 38
Max Head (Ft): 26
Voltage:
?
120v
Max Fluid Temp: 230°F
Max Pressure (PSI): 150
Material: Cast Iron
Connection Type: Flanged
Type: Pump
Phase: 1
Poles: 2
RPM: 3400
Horse Power:
?
1/6
Hertz: 60

Description for Armstrong Pumps 182202-643

E.2 Series circulators are designed for use in a wide range of hydronic applications, including:

  • Hot & chilled water recirculation
  • Domestic hot water generation
  • Snow-melt installations
  • Radiant heating systems
  • Geothermal heat pumps
E.2 Series circulators have been re-designed to improve durability and provide enhanced protection against leakage and water damage to electrical components. New design elements include:
  • larger, stainless steel shaft
  • new sealed, permanently lubricated bearings
  • bellows-style mechanical seal with silicon carbide wear surfaces
  • new water slinger to protect motor against water intrusion

**Flanges must be purchased separately

ARMflo E7.2 Cast Iron Circulator, 0-38 GPM Flow

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • ARMflo E7.2 Cast Iron Circulator, 0-38 GPM Flow

    Q:

    what is the pump impeller made of---steel??
    Asked on 10/7/2013 by THE FALL GUY from Reading, PA

    1 answer

    • CUSTOMER CARE

      A:

      The impeller is 30% glass filled noryl.

      Answered on 10/8/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?