ARMflo E13.2 Cast Iron Circulator, 0-54 GPM Flow Zoom

ARMflo E13.2 Cast Iron Circulator, 0-54 GPM Flow


Brand: Armstrong Pumps

Armstrong Pumps
Qty Price
/ each
In Stock at Supplier! Ships in 2-3 Days
(10 Available)



Max Flow (GPM): 54
Max Head (Ft): 19.7
Max Fluid Temp: 230°F
Max Pressure (PSI): 150
Material: Cast Iron
Connection Type: Flanged
Type: Pump
Phase: 1
Poles: 2
RPM: 3400
Horse Power:
Hertz: 60

Description for Armstrong Pumps 182202-655

E.2 Series circulators are designed for use in a wide range of hydronic applications, including:

  • Hot & chilled water recirculation
  • Domestic hot water generation
  • Snow-melt installations
  • Radiant heating systems
  • Geothermal heat pumps
E.2 Series circulators have been re-designed to improve durability and provide enhanced protection against leakage and water damage to electrical components. New design elements include:
  • larger, stainless steel shaft
  • new sealed, permanently lubricated bearings
  • bellows-style mechanical seal with silicon carbide wear surfaces
  • new water slinger to protect motor against water intrusion

**Flanges must be purchased separately

ARMflo E13.2 Cast Iron Circulator, 0-54 GPM Flow

Q&A: Ask the Questions, share answers